This item is Discontinued.

Dewalt Wet/Dry Vacuum, 6 gal., 4 HP, Poly DXV06P

This item is Discontinued.

Dewalt

Wet/Dry Vacuum, 6 gal., 4 HP, Poly (Discontinued)

Mfr # DXV06P
Zoro # G6025192
UPC # 871613008390
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXV06P
Zoro #
G6025192
UPC #
871613008390
Country of Origin
China

Dimensions

Hose Dia.
1-7/8"
Hose Length
7 ft.

Details

Item
Wet/Dry Vacuum,6 gal.,4 HP,Poly
Air Flow
80 cfm
Vacuum Capacity
6 gal.
Filter Type
Disposable
Peak HP
4 HP
Net Weight
18.3 lb.
Includes
1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag

Description

The DEWALT DXV06P Wet/Dry Vacuum is a 6-gallon, 4 HP unit suitable for use with both wet and dry materials. This portable vacuum features a motor rated at 4 peak horsepower. Its poly tank construction offers durability, while the integrated handle and swiveling casters for movement across surfaces support maneuverability.


Key Features of the DEWALT DXV06P Wet/Dry Vacuum:

  • Capacity: 6-gallon tank capacity

  • Motor Power: Rated at 4 peak horsepower

  • Hose Diameter: Hose diameter: 1-7/8 in. x 7 ft; compatible with included accessories

  • Filtration: Fine-dust cartridge filter intended to capture small debris and liquids

  • Cord Length: Built-in 10 ft power cord with cord wrap

  • Accessory Storage: Onboard mesh bag stores attachments including extension wands, floor nozzle, utility nozzle, crevice nozzle, disposable filter bag

  • Mobility: Rubberized swivel casters facilitate movement during operation

  • Tank Drain & Blower Port: Integrated drain assists with liquid disposal; blower port may be used to direct air flow toward sawdust or debris from work areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.