3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene
- Mfr # TW3W
- Zoro # G2749704
product price:Â
$
5.89
/ea
Key Features
Size
3 in x 50 ft
Material
Polypropylene
Color
White
Product Type
Tree Wrap
Shell Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW3W
- Zoro #
- G2749704
- UPC #
- 042579123469
- Country of Origin
- India
Dimensions
- Size
- 3 in x 50 ft
Details
- Item
- Tree Wrap
- Material
- Polypropylene
- Color
- White
- Product Type
- Tree Wrap
- Shell Material
- Polypropylene
- Wire Color
- White
Description
Tree Wrap, Product Type Tree Wrap, Color White, Material Polypropylene, Size 3 in x 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.