This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10DOV619UL
- Zoro #
- G0083975
- UPC #
- -
- Country of Origin
- China
- Includes
- Latch
- Keyway Type
- Schlage
- Finish
- Satin Nickel
- Item
- Dover Passage Satin Nickel
- Fire Rated
- UL
- Function
- Passage
- Strike
- Radius
- Product Type
- Lock
Description
Item Dover Passage Satin Nickel