Door Lever Lockset, Classroom Security

  • Mfr # C1000-CSEC-C-613-SFIC
  • Zoro # G9528060
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-CSEC-C-613-SFIC
Zoro #
G9528060
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
For Use With
various Door Types
Standards
ANSI, UL Listed
Number of Pins
6
Series
C1000
Includes
Keys, Latch, Strike
Ligature Resistant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Key Material
Brass
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Features
Cylindrical Locks, Small Format Core
Item
Door Lockset
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Knob/Handle Material
Bronze
Lockset Style
Curved
Lockset Type
Mechanical
Fire Rating
3 hr
Application
Commercial, Educational, Institutional, Industrial
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F88
Performance Grade
1

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Security, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews