Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Classroom

  • Mfr # C2000-CLRM-C-626-KDC
  • Zoro # G9528465

product price: 
$
56.69
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-CLRM-C-626-KDC
Zoro #
G9528465
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
ADA Compliant
Yes
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Keys
2
Item
Door Lockset
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Cylindrical Locks
Number of Pins
6
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Standards
ANSI, UL Listed
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Ligature Resistant
No
Series
C2000
Includes
Keys, Latch, Strike
For Use With
various Door Types
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Performance Grade
1
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Application
Commercial, Educational, Institutional, Industrial
Lockset Style
Curved
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.