Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Classroom

  • Mfr # C2000-CLRM-R-613-SFIC
  • Zoro # G9528471

product price: 
$
60.59
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-CLRM-R-613-SFIC
Zoro #
G9528471
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Key Material
Brass
Handle Material
Stainless steel
For Use With
various Door Types
Series
C2000
Backset
2 3/4 in
Number of Keys
2
Strike Type
Curved Lip
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Number of Pins
6
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Cylindrical Locks, Small Format Core
Includes
Keys, Latch, Strike
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Performance Grade
1
ANSI Grade
2
Knob/Handle Material
Bronze
Application
Commercial, Educational, Institutional, Industrial
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.