Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Classroom

  • Mfr # C2000-CLRM-R-626-KDC
  • Zoro # G9528499

product price: 
$
60.15
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-CLRM-R-626-KDC
Zoro #
G9528499
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Series
C2000
Cylinder Core Type
Small Format Interchangeable Core Cylinder
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Number of Pins
6
Backset
2 3/4 in
ADA Compliant
Yes
Features
Cylindrical Locks
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Key Material
Brass
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Item
Door Lockset
Handle Material
Stainless steel
Includes
Keys, Latch, Strike
Standards
ANSI, UL Listed
Visual Indicator Message
No Message
Application
Commercial, Educational, Institutional, Industrial
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Function ANSI Code
F84
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Performance Grade
1

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.