Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Entrance

  • Mfr # C1000-ENTR-R-613-KDC
  • Zoro # G9528185

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-ENTR-R-613-KDC
Zoro #
G9528185
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
1
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Includes
Keys, Latch, Strike
Handle Material
Stainless steel
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Keys
2
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Number of Pins
6
Key Material
Brass
Series
C1000
For Use With
various Door Types
Standards
ANSI, UL Listed
Lockset Fire Rating
3 hr
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Features
Cylindrical Locks
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
Fire Rating
3 hr
Lockset Function ANSI Code
F109
ANSI Grade
1
Lockset Type
Mechanical
Application
Commercial, Educational, Institutional, Industrial
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.