Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Entrance

  • Mfr # C2000-ENTR-C-613-SFIC
  • Zoro # G9528517

product price: 
$
64.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-ENTR-C-613-SFIC
Zoro #
G9528517
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Item
Door Lockset
Features
Cylindrical Locks, Small Format Core
Key Material
Brass
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Includes
Keys, Latch, Strike
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Handle Material
Stainless steel
Series
C2000
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
For Use With
various Door Types
Backset
2 3/4 in
Number of Keys
2
Ligature Resistant
No
Strike Type
Curved Lip
ADA Compliant
Yes
Standards
ANSI, UL Listed
Visual Indicator Message
No Message
Application
Commercial, Educational, Institutional, Industrial
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Curved
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
2
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Bronze
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.