Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Entrance

  • Mfr # C2000-ENTR-C-626-SFIC
  • Zoro # G9528480

product price: 
$
56.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-ENTR-C-626-SFIC
Zoro #
G9528480
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Key Material
Brass
Series
C2000
Item
Door Lockset
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Number of Pins
6
For Use With
various Door Types
Handle Material
Stainless steel
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Includes
Keys, Latch, Strike
ADA Compliant
Yes
Features
Cylindrical Locks, Small Format Core
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Ligature Resistant
No
Visual Indicator Message
No Message
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Style
Curved
Application
Commercial, Educational, Institutional, Industrial
Fire Rating
3 hr
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.