Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Entrance

  • Mfr # C2000-ENTR-R-613-SFIC
  • Zoro # G9528620

product price: 
$
60.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-ENTR-R-613-SFIC
Zoro #
G9528620
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
C2000
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Ligature Resistant
No
Handle Material
Stainless steel
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
For Use With
various Door Types
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
ADA Compliant
Yes
Number of Pins
6
Includes
Keys, Latch, Strike
Key Material
Brass
Item
Door Lockset
Lockset Fire Rating
3 hr
Number of Keys
0
Standards
ANSI, UL Listed
Features
Cylindrical Locks, Small Format Core
Visual Indicator Message
No Message
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F109
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Application
Commercial, Educational, Institutional, Industrial

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.