Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Passage

  • Mfr # C2000-PASS-C-613
  • Zoro # G9528587

product price: 
$
61.19
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-PASS-C-613
Zoro #
G9528587
UPC #
-
Country of Origin
Mexico
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
C2000
Style
Curved
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Finish
Dark Bronze
Number of Keys
0
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Item
Door Lockset
Features
Cylindrical Locks
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Handle Material
Stainless steel
Key Material
Brass
Standards
ANSI, UL Listed
Application
Commercial, Educational, Institutional, Industrial
Visual Indicator Message
No Message
Performance Grade
1
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Lockset Style
Curved
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2
Knob/Handle Material
Bronze
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.