Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Passage

  • Mfr # C2000-PASS-R-626
  • Zoro # G9528578

product price: 
$
54.29
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-PASS-R-626
Zoro #
G9528578
UPC #
-
Country of Origin
Mexico
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
C2000
Style
Regular
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Features
Cylindrical Locks
Ligature Resistant
No
Lockset Finish
Satin Chrome
Number of Keys
0
Handle Material
Stainless steel
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI, UL Listed
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Key Material
Brass
Application
Commercial, Educational, Institutional, Industrial
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Spring Latch
Knob/Handle Material
Stainless Steel
ANSI Grade
2
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.