Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Privacy

  • Mfr # C1000-PRIV-R-613
  • Zoro # G9528255

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C1000
Required Door Thickness
1-3/8 in to 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-PRIV-R-613
Zoro #
G9528255
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C1000
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Keys, Latch, Strike
Lockset Finish
Dark Bronze
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Number of Keys
0
ADA Compliant
Yes
Key Type
Keyed Different
Key Material
Brass
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Style
Regular
Standards
ANSI, UL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Grade
1
Ligature Resistant
No
For Use With
various Door Types
Keyway Type
None
Number of Pins
6
Lockset Handle Type
Lever
Features
Cylindrical Locks
Handle Material
Stainless steel
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Spring Latch
Knob/Handle Material
Bronze
Application
Commercial, Educational, Institutional, Industrial
Lockset Type
Mechanical
Performance Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.