Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Privacy

  • Mfr # C1000-PRIV-R-626
  • Zoro # G9528325

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C1000
Required Door Thickness
1-3/8 in to 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-PRIV-R-626
Zoro #
G9528325
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
C1000
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Latch, Strike
Lockset Grade
1
Number of Pins
6
Ligature Resistant
No
Lockset Handle Type
Lever
Standards
ANSI, UL Listed
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Lockset Fire Rating
3 hr
Keyway Type
None
Handle Material
Stainless steel
Lockset Finish
Satin Chrome
For Use With
various Door Types
Key Material
Brass
Style
Regular
Key Type
Keyed Different
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Features
Cylindrical Locks
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
1
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F76
Knob/Handle Material
Stainless Steel

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.