Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-C-613-KDC
  • Zoro # G9528340

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-STRM-C-613-KDC
Zoro #
G9528340
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Features
Cylindrical Locks
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Key Material
Brass
Handle Material
Stainless steel
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
For Use With
various Door Types
Ligature Resistant
No
ADA Compliant
Yes
Standards
ANSI, UL Listed
Number of Pins
6
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Latch, Strike
Lockset Fire Rating
3 hr
Number of Keys
2
Series
C1000
Visual Indicator Message
No Message
Lockset Style
Curved
ANSI Grade
1
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.