Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-R-613-KDC
  • Zoro # G9528401

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-STRM-R-613-KDC
Zoro #
G9528401
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Ligature Resistant
No
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Handle Material
Stainless steel
Includes
Latch, Strike
Standards
ANSI, UL Listed
Features
Cylindrical Locks
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Backset
2 3/4 in
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Series
C1000
Key Material
Brass
For Use With
various Door Types
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Application
Commercial, Educational, Institutional, Industrial
Lockset Function ANSI Code
F86

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.