Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-R-626-SFIC
  • Zoro # G9528359

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-STRM-R-626-SFIC
Zoro #
G9528359
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Backset
2 3/4 in
ADA Compliant
Yes
Series
C1000
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Pins
6
For Use With
various Door Types
Item
Door Lockset
Handle Material
Stainless steel
Strike Type
Curved Lip
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Keys, Latch, Strike
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Ligature Resistant
No
Number of Keys
2
Features
Cylindrical Locks, Small Format Core
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Application
Commercial, Educational, Institutional, Industrial
Hand Orientation
Non-Handed
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Knob/Handle Material
Stainless Steel

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.