Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-R-613-KDC
  • Zoro # G9528681

product price: 
$
62.79
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-STRM-R-613-KDC
Zoro #
G9528681
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Ligature Resistant
No
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Number of Pins
6
Series
C2000
ADA Compliant
Yes
Handle Material
Stainless steel
Features
Cylindrical Locks
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Backset
2 3/4 in
For Use With
various Door Types
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI, UL Listed
Key Material
Brass
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
ANSI Grade
2
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Application
Commercial, Educational, Institutional, Industrial

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.