Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-R-626-KDC
  • Zoro # G9528815

product price: 
$
61.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-STRM-R-626-KDC
Zoro #
G9528815
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Standards
ANSI, UL Listed
For Use With
various Door Types
Handle Material
Stainless steel
Strike Dim.
1-1/4 in x 4-7/8 in
Series
C2000
Strike Type
Curved Lip
Number of Pins
6
Number of Keys
2
Ligature Resistant
No
Item
Door Lockset
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance Strength
Heavy Duty
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike
Features
Cylindrical Locks
ADA Compliant
Yes
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Fire Rating
3 hr
Lockset Function ANSI Code
F86
Application
Commercial, Educational, Institutional, Industrial

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.