This item is Discontinued.

This item is Discontinued.
Solstice Lever With Collins Rose Single Dummy Satin Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J170SOL619COL
- Zoro #
- G2147955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.4 in
- Width
- 2.8 in
- Length
- 5.6 in
Details
- Item
- Solstice Lever With Collins Rose Single
- Finish
- Satin Nickel
- Series
- J Series
- Lockset Function
- Dummy
- Keyway Type
- Schlage
- Color
- Satin Nickel
- Material
- Zinc
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Solstice Lever With Collins Rose Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.