This item is Discontinued.

This item is Discontinued.
Stratus Single Dummy Bright Brass (Discontinued)
Mfr #
J170STR605
Zoro #
G2148000
UPC # 043156863280
Country of Origin China
Category Dummy Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J170STR605
- Zoro #
- G2148000
- UPC #
- 043156863280
- Country of Origin
- China
Dimensions
- Height
- 2.7 in
- Width
- 2.8 in
- Length
- 3.2 in
Details
- Item
- Stratus Single Dummy Bright Brass
- Finish
- Bright Brass
- Series
- J Series
- Keyway Type
- Schlage
- Color
- Bright Brass
- Material
- Zinc
- Function
- Single Dummy
- Product Type
- Lock
Description
Item Stratus Single Dummy Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.