Work Gloves, Cut Level A5 , Micropore Nitrile , Texture , S 1 PR

  • Mfr # S15GPNVB-7
  • Zoro # G704970613
product price: 
$
15.95
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S15GPNVB-7
Zoro #
G704970613
UPC #
779406356652
Country of Origin
Multiple
Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Cotton,Nylon
ANSI/ISEA Impact Level
2
Glove Construction
Knit
ANSI/ISEA Puncture Level
3
Sold As
Pair
Insulated
No
Lint-Free
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Pairs per Package
12
Latex-Free
No
Reversible
No
Double-Dipped
No
Hem Style
Finished
Knit Material Color
Gray
Hand Protection Style
Glove
Silicone-Free
No
Palm Type
Coated
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Glove Coating Color
Black
Includes Finger Fourchettes
No
Knit Material
Cotton/Nylon

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.