1/2 in. x 8 in. x 14 in. AMPED Rebar Demon SDS-Plus 4-Cutter Full Carbide Hammer Drill Bit

  • Mfr # DMAPLA4450

  • Zoro # G216055808


product price:  $68.15
/ea

Key Features

Overall Length
3 in
Material - Machining
Full Carbide Head
Features
AMPED
For Tool Type
SDS Plus
Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMAPLA4450
Zoro #
G216055808
UPC #
8925174424
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Width
16 in
Depth
3 in

Details

Material - Machining
Full Carbide Head
Features
AMPED
For Tool Type
SDS Plus

Description

Diablo's AMPED Rebar Demon 4-Cutter Full Carbide Head Dust Extraction Hammer Drill Bits amplify concrete drilling with the only Hammer Drill bits to drill fast, clean holes into clean and reinforced in two easy steps. The AMPED Rebar Demon bits feature Diablo's highly durable Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablo's impact resistant 4-cutter tungsten full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration, and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. The removable stainless-steel sleeve along with the Snap-Lock Adapter sold separately creates the first ever 4-cutter full carbide head two-step clean hole dust extraction system that removes up to 97% of dust and debris. The elimination of the Blow-Brush-Blow cleaning method and the need of rebar cutters is now obsolete, making hole preparation up to 3X faster than current methods resulting in up to 66% labor savings. Epoxy and anchor placement can now be accomplished immediately. In addition, reduction of airborne silica dust helps to create a safer and healthier working environment, whether it be indoors or outdoors. Including a Precision Tip, the sharp 90° pyramid shaped tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting. A visible wear mark indicates and assures the accuracy of the drilling diameter. Whether completing interior, overhead drilling or exterior jobs, these revolutionary dust extraction hammer drill bits deliver ultra-clean, dust free holes and working environments, maximum speed, and extreme durability.The Ultimate Concrete Drilling and Productivity Solution saves up to 66% in labor and $200 per SDS-Max bit and $75 per SDS-Plus bit by creating ultra-clean holes and environments, maximizing speed, and delivering extreme durability.Diablo's patented dust extraction system extracts up to 97% of dust particles generated while drilling to create clean holes ready for anchor placement and a clean, safer working environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.