2-1/2in. Demo Demon Universal Fit Bi-Metal Oscillating Blade for Clean Wood

  • Mfr # DOU250JBW

  • Zoro # G115500430


product price:  $23.49
/ea
Sold in multiples of 4 for $93.96

Key Features

For Use With
Clean Wood
Width
3.78 in
Depth
6.57 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOU250JBW
Zoro #
G115500430
UPC #
8925166740
Country of Origin
Switzerland

Dimensions

Width
3.78 in
Depth
6.57 in

Details

For Use With
Clean Wood

Description

Diablos Demo Demon universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in clean wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized Japanese tooth design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. The blades universal fit, adapter-free design easily attaches to most tools, except for Starlock tools.


  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Japanese Tooth Design for fast cuts
  • 1-1/2" cutting depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.