Shop DIABLO
Create Account
Circular Saw Blade, 6-1/2 in Dia, 32-Teeth, TiCo Cutting Edge
- Mfr # D0632GPA
- Zoro # G625011334
product price:Â
$
38.25
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
- D0632GPA
- Zoro #
- G625011334
- UPC #
- 8925143703
- Country of Origin
- Italy
Description
Diablo's new 6-1/2 in wood and metal saw blade is the industry's first multi-purpose saw blade for cutting clean wood and wood with nails, up to 2 in material thickness and metal ranging from 3/32 to 1/4 in wall thickness and 1/4 to 1 in Dia. The versatility of these new blades provides the ability to use the same blade to cut wood and metal so now users can focus on completing the job more efficiently rather than wasting time with changing tools and saw blades. The Diablo made TiCo carbide tips, which are specially designed for this blade, coupled with the blade's chamber-alternate tooth design tooth design provides impact resistance for cutting wood with nails as well as the durability for creating clean, burr-free cuts in metal. Optimized for corded and cordless saws, this new blade cuts 2X lumber, wood with nails, angle iron, channel, flat bar, steel studs and threaded rod.