Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vehicle Detector, 10 to 30VAC, 75 ft.
  • Zoro #: G0023086
  • Mfr #: DSP-13P - 75'
$502.02
  • Power Required: 10 to 30VAC
  • Detection Range: Variable
  • Operating Temp. Range: -35 Degrees to 165 Degrees F
See full product details
This item ships free.

Diablo Controls, Inc. #DSP-13P - 75' Specifications

  • Zoro #: G0023086
  • Mfr #: DSP-13P - 75'
Power Required: 10 to 30VAC Detection Range: Variable
Operating Temp. Range: -35 Degrees to 165 Degrees F Loop Impedance: 20 to 2000 MHz
Item: Vehicle Detector Number of Channels: 1
Sensitivity: Variable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vehicle Detector, Number of Channels 1, Power Required 10 to 30VAC, Operating Temp. Range -35 Degrees to 165 Degrees F, Detection Range Variable, Loop Impedance 20 to 2000 MHz, Sensitivity Variable

Reviews of Diablo Controls, Inc. #DSP-13P - 75'