This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSP-50
- Zoro #
- G0022885
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vehicle Detector
- Operating Temp. Range
- -35 Degrees to 165 Degrees F
- Loop Impedance
- 20 to 2000 MHz
- Power Required
- 10 to 30V AC
- Sensitivity
- Variable
- Features
- 10 Pin Plug-In
- Number of Channels
- 1
- Detection Range
- Variable
- Voltage
- 10 to 30V AC
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -35 Degrees F
- Operating Voltage
- 10 to 30V AC
Description
Vehicle Detector, Number of Channels 1, Operating Voltage 10 to 30V AC, Features 10 Pin Plug-In, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F