
Freud 1/2 in. D X 1/2 in. X 2-5/8 in. L Carbide Top Bearing Flush Trim Router Bit
Mfr # 50-102
Zoro # G806601682
product price: $27.95
/eaKey Features
Overall Length
2-5/8 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Number of Cutters
2
Carbide Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-102
Zoro #
G806601682
UPC #
8925384212
Country of Origin
China
Dimensions
Overall Length
2-5/8 in
Shank Dia.
1/4 in
Bearing Dia. (In.)
1/2 in
Carbide Height
1 in
Overall Diameter
1/2 in
Details
Number of Cutters
2
Description
Ideal for following templates, routing sign lettering and other tasks where the pattern is placed on top of the work piece. The top mounted bearings on these bits make them ideal for almost any application where the work piece is being grooved or routed out. Use in hand-held or table-mounted routers to rout hardwood, softwood, plywood or composites.
- • Ideal for template work and lettering
- • Tico hi-density carbide for flawless finishes and longer life
- • Freud Perma-Shield coating
- • Use on hand-held and table-mounted routers
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.