Quadra-Cut Downshear Helix Flush Trim Router Bit, 3/4 in Dia Cutter, 3-1/8 in OAL, 1/2 in Dia Shank
Mfr # 42-202
Zoro # G822433700
product price:Â $68.19
/eaKey Features
Shank Dia.
1/2 in
Material
Carbide
Number of Cutters
2
For Use With
Hand Held and Table Mounted Portable Router
Bearing Dia. (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42-202
Zoro #
G822433700
UPC #
008925042150
Country of Origin
Italy
Dimensions
Shank Dia.
1/2 in
Bearing Dia. (In.)
3/4 in
Depth of Cut (In.)
1 in
Overall Length
3-1/8 in
Cutter Dia.
3/4 in
Details
Material
Carbide
Number of Cutters
2
For Use With
Hand Held and Table Mounted Portable Router
Applicable Materials
Composites Hardwood Softwood and Veneered Plywood
Description
These heavy-duty bits are the ideal choice for routing thick material where a ideal finish is critical. The down shear cutting action produces a very clean, slinter-free surface on the top edge of the cut, and the oversize 3/4 in Dia body provides extra stability for a clean face. Use the 42-310 for jobs where limited clearance does not allow room for a protruding bearing screw. Ideal for routing hardwood, softwood, plywood or composites, using handheld or table-mounted routers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.