Tracking Point 7-1/4 in. D X 5/8 in. TiCo Hi-Density Carbide Framing Saw Blade 24 teeth 3 pk
- Mfr # D0724X3
- Zoro # G005994691
Specifications
Details
- MFR #
- D0724X3
- Zoro #
- G005994691
- UPC #
- -
- Country of Origin
- Italy
Description
Diablo's next generation 7-1/4 in. 24-teeth Tracking Point saw blades feature the first ever, tracking point tooth design and the newly enhanced anti-vibration design. Diablo's 7-1/4 in. 24-teeth framing blade with new tracking point tooth design delivers maximum life and durability with effortless cutting performance for 5 times longer life, 2 times more durability and increased stability. Up your cutting game with this 1-of-a-kind tracking point tooth grind for unmatched cutting performance and efficiency. This is the only 7-1/4 in. blade on the market to include tracking point tooth design, making it ideal for framers, roofers, remodelers, concrete formers or anyone wanting ultimate cutting performance in pressure treated wood, 2X lumber, plywood, hardwoods and softwoods.
- • Tracking Point tooth design acts as a rudder to provide straight cuts and control carbide wear on the tooth for up to 5 times longer cutting life versus other blades
- • Tracking Point delivers extreme cutting efficiency in corded and cordless saws by offering 65% more cuts per battery charge in cordless saws versus other blades
- • Newly enhanced anti-vibration design provides the ideal combination of stability and rigidity
- • Tico high-density carbide for maximum cutting life and performance
- • Perma-shield non-stick aluminum coating protects the blade against heat, gumming and corrosion
- • Laser-cut thin kerf for less resistance and greater cutting efficiency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.