Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00194
- Zoro #
- G6099823
- UPC #
- 816093010532
- Country of Origin
- China
- Item
- Hand Soap
- Fragrance
- Pleasant
- Packaging Type
- Bar
- Application
- Body; Hand
- Hygiene Form
- Bar
- Weight
- 26.1 lbs
Dimensions
- Size
- # 1 1/2
Description
DialĀ® Amenities Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, 500/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
