This item is Discontinued.

Dial 16 oz. Liquid Hand Soap Pump Bottle 80790

16 oz. Liquid Hand Soap Pump Bottle (Discontinued)

  • Mfr # 80790
  • Zoro # G5040752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80790
Zoro #
G5040752
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz.

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Floral
Hygiene Properties
Antimicrobial
Hygiene Series
None
Requires Dispenser
No
Hygiene Form
Liquid
Color
Gold
Formula
Benzethonium Chloride - 0.10%
Packaging Type
Pump Bottle
Application
Hand Cleansing
Standards
Leaping Bunny Approved as Cruelty Free
Features
Specially Formulated for Frequent Hand Washers
Refill Type
No Refill
Number of Pumps Included
12
Includes Grit
No
Product Type
Hand Soap
NSF Rating
E2
Removes
Germs

Description

Hand Soap, Color Gold, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 16 oz, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Antibacterial, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Leaping Bunny Approved as Cruelty Free, Application Hand Cleansing, NSF Rating E2, Removes Germs, Features Specially Formulated for Frequent Hand Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.