Shop DIAL
Create Account
4204004 Metal Black Evaporative Cooler Motor Kit
- Mfr # 4204004
- Zoro # G303919846
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4204004
- Zoro #
- G303919846
- UPC #
- 26529218900
- Country of Origin
- United States
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- 100% copper windings
- Material: Metal
- Color: Black
- Amperage: 6.3 amps
- Permanently Lubricated: Yes
- Cord Included: No
- Number of Speeds: 2 A.O. Smith Motor
- Country of Origin: United States
- Weight: 20.39 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.