This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00213
- Zoro #
- G3886060
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Sanitizer
- Form
- Gel
- Container Type
- Pump Bottle
- Formula
- Alcohol
- Fragrance
- Fragrance Free
- Color
- Clear
- Packaging Type
- Case
- Hygiene Series
- None
- Hygiene Form
- Gel
- Hygiene Properties
- Perfume Free
- Requires Dispenser
- No
- Features
- Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer
- Standards
- FDA
- Package Type
- Pump Bottle
- Industry Type
- Healthcare
- Refill Type
- No Refill
- Product Type
- Hand Sanitizer
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
- Size
- 16 oz
- Fits Chest Size
- Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Pump Bottle, Container Size 16 oz, Hygiene Properties Perfume-Free, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer, Package Quantity 8
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.