Shop DIAL INDUSTRIES
Create Account
2006380 8 x 21 x 12 in. Stackable Lap Tray; Green
- Mfr # 2006380
- Zoro # G703899502
product price:Â
$
41.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2006380
- Zoro #
- G703899502
- UPC #
- 77393704471
- Country of Origin
- China
Description
The Dial Corp Lap Tray is perfect for small groups as well as solo activities. This handy tray lets you take learning materials anywhere you desire. It can be nested for easy storage.
Features- Stackable Lap Tray
- Made from sturdy plastic to ensure longevity
- Use the two side pockets to hold crayons or small toys
- Ideal for when traveling in a car or on an airplane
- Perfect for holding snacks while watching a movie in bed or on the sofa
- 1 Tray
- Color: Green
- Dimension: 8" x 21" x 12"
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.