Shop DIAL MFG
Create Account
1075 115 Volt 7;000 CFM Econ Off Set Pump
- Mfr # 882688
- Zoro # G804087587
product price:Â
$
77.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 882688
- Zoro #
- G804087587
- UPC #
- 26529107501
- Country of Origin
- United States
Description
Features
- 115 Volt 7,000 CFM Econ Off Set Pump.
- Fits Mounting Bracket In Champion Coolers Grounded Plug Flame Retardant Housing Auto Reset Thermal Overload.
- 250 GPH Low Level Pump.
- UL Classified.
- Dimension - 4.25 x 4.25 x 8.5 in.
- Item Weight - 2.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.