CMW178 Flat Panel Wall Mount 23 ft. ft.-40 in. Articulating - Black

  • Mfr # CMW178
  • Zoro # G504054681
product price: 
$
100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMW178
Zoro #
G504054681
UPC #
94922101211
Country of Origin
China

Description

  • Material: Steel.
  • Country of Origin: China.
  • Minimum Screen Size Support: 23".
  • Maximum Screen Size Support: 40".
  • VESA Mount Standard: 50 x 50, 75 x 75, 100 x 100, 200 x 100, 200 x 200, 400 x 200.
  • Device Support: Flat Panel Display.
  • Load Capacity: 88 lb Maximum.
  • VESA Mount Compatible: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews