Shop DIAMOND DECK

84056 5 x 6 ft. Black Textured Pet Pad & ATV Mat

  • Mfr # 84056

  • Zoro # G204111110


original price:  $132.99 , new price: $119.99 , 9 percent off
new price:  $119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84056
Zoro #
G204111110
UPC #
763636840562
Country of Origin
China

Description

Diamond Deck roll out flooring protects your floor, while giving it that stylish rugged look. Simply roll out and you're done. Can be easily cut to any size, with a utility knife or scissors. Use as a parking pad or cover the entire garage floor. Resists oil, gasoline, brake fluid and antifreeze. Diamond Deck is unaffected by battery acid, making it the ideal golf cart mat. Great for workshops, basements, trailers, laundry rooms, mud rooms, bathrooms, motorhomes and camping. Perfect whether you need a temporary or a permanent flooring solution, that is tough, waterproof, durable and easy to install.

Features
  • Commercial & Industrial Grade
  • Overall thickness measures 2.9 mm of solid PVC
  • Slip Resistant Surface
  • Quick, Easy and Waterproof
  • Unaffected by Battery Acid
  • No Installation Required - Just Roll Out
  • Can be cut to size with scissors or utility knife
  • 7 Year Limited Warranty
Specifications
  • Color: Black Texture
  • Size: 5 x 6 ft.
  • Weight: 19 lbs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.