This item is Discontinued.

Diamond Lead Reels Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Red FBT12RED

This item is Discontinued.

Diamond Lead Reels

Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Red (Discontinued)

Mfr # FBT12RED
Zoro # G609174970
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBT12RED
Zoro #
G609174970
UPC #
-
Country of Origin
United States

Description

Features: Stays connected to the welder at all times - 'Live Reel Setup; Designed with 3 reels - store your welding leads on the bottom 2 reels and store your remote, extension cord, shielding gas hose, or oxy/acet. hose on the top reel; Comes standard with 600 Amp capacity; 1/2 terminal connections; Vented circle design allows for free air flow over your leads to aid in cooling; Heavy-duty manual friction brake is adjustable, allows the user to set tension and prevents free spooling of leads during roll out; Locking pull pins secure cables while not in use; Reels are rebuildable with full line of replacement parts; Construction: Heavy-duty, all-steel construction; All hardware is zinc coated; Dual ball bearing spools; Powdercoated finish; Cable capacity per spool: 200 of 1/0 cable & 175 of 2/0 cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.