Shop DIAMOND PUREFLOW SYRINGE FILTERS
Create Account
Syringe Filter, PES Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, STERILE
Mfr # SF-PES-2213-S
Zoro # G902630029
product price:
$
54.19
/pk of 50, $1.08/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-PES-2213-S
- Zoro #
- G902630029
- UPC #
- -
- Country of Origin
- China
Description
Sterile Diamond PureFlow syringe filters satisfy requirements of life science applications for sterilization of solutions or clarification of biological fluids. Sterile filters include a polypropylene (PP) microfiber pre-filter layer to improve filtration of particulate-laden fluids that are difficult to filter with single layer syringe filters.
Individually packaged in a peelable blister pack with filter diameter, membrane type, and membrane porosity clearly marked on each package
Sterilized by Gamma Irradiation to SAL 10-6
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength ender higher working pressures for higher performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standard
Individually packaged in a peelable blister pack with filter diameter, membrane type, and membrane porosity clearly marked on each package
Sterilized by Gamma Irradiation to SAL 10-6
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength ender higher working pressures for higher performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standard