Shop DIAMOND SOFA

EMPIREEKBEDSD Empire Eastern King Size Bed with Hand Brushed Gold Metal Frame; Sand Fabric

  • Mfr # EMPIREEKBEDSD
  • Zoro # G503764727

product price: 
$
2,162.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EMPIREEKBEDSD
Zoro #
G503764727
UPC #
85783902024
Country of Origin
China

Description

The 60 Inch Empire Bed by Diamond Sofa presents a distinctive, sophisticated design aesthetic to today's modern living. With the hand brushed gold metal frame detailing and highlighting all surface areas of the Empire Bed, it presents a clean-lined silhouette to your room's decor. The Sand polyester fabric look provides a material contrast, yet a sophisticated compliment to the bed's overall design by providing a soft, supple addition to the bed's presentation. Metal slats are included, thus requiring a foundation or box spring be used with the mattress. Bed is in Queen or Eastern King.

Features
  • Sand Polyester Fabric Finish
  • Hand Brushed Gold Metal Frame
  • 60 Inch Channel Tufted Headboard
  • Low Profile Queen Bed with steel slats - Foundation or Box spring Required
  • Assembly Required
Specifications
  • Color: Sand Fabric
  • Finish: Brushed Gold Metal
  • Size: King
  • Assembly Required: Yes
  • Primary Material: Leatherette
  • Fabric Content: Polydacron, Polyester Fibers
  • Actual Product Dimensions (Assembled If Required): 80 x 85 x 60 in.
  • Weight: 153 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.