Shop DICKIES
See all product information
Create Account
Men's EMT Pant, 30, Midnight Black, Cotton, Polypropylene
- Mfr # LP37MD 30 39U
- Zoro # G0901043
product price:Â
$
53.99
/ea
Key Features
Color
Midnight Black
Material
Cotton, Polypropylene
Gender
Men's
Inseam
39 in
Fabric Weight
7.75 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP37MD 30 39U
- Zoro #
- G0901043
- UPC #
- -
- Country of Origin
- Multiple
- Item
- EMT Pant
- Color
- Midnight Black
- Material
- Cotton, Polypropylene
- Gender
- Men's
- Inseam
- 39 in
- Fabric Weight
- 7.75 oz.
- Closure Type
- Zipper/Hook and Eye
- Shell Material
- Cotton, Polypropylene
Description
Flex,Comfort Waist,EMT Pant,30XUL,MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.