
Men's Relaxed Fit Heavyweight Carpenter Jeans, 36 in, Rinsed Slate, 100% Cotton
Mfr # 1933SL 36 32
Zoro # G6047750
product price:Â $35.95
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1933SL 36 32
Zoro #
G6047750
UPC #
-
Country of Origin
Mexico
Dimensions
Size
36 in
Maximum Waist Size
36 in
Tag Size
36 x 32
Details
Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Slate
Material
100% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Number of Outside Pockets
7
Pockets
7
Garment Style
Mens Denim
Application
Carpentry
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Home Wash
Ankle Type
Open
Fly Closure Type
Zipper
Fit
Relaxed Fit
Leg Fit
Straight Leg
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Insulated for Cold Conditions
No
Waist Closure
Buttons
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Slate, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.