KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chart, 3 In, -5 to 20 C, 24 Hour, PK60

DICKSON| Zoro #: G2089893| Mfr #: C317

$28.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. SC386
Recording Time (Day): 1
Range: -5 Degrees to 20 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089893 Mfr #: C317
For Use With: Mfr. No. SC386Recording Time (Day): 1
Range: -5 Degrees to 20 Degrees CPackage Quantity: 60
Chart Size (In.): 3Item: Circular Paper Chart
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 3 In, Range -5 to 20 C, Recording Time 24 Hour, For Use With G1438105, Package Quantity 60

Reviews