SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chart, 8 In, 0 to 30, 24 Hour, PK60

DICKSON| Zoro #: G1441982| Mfr #: C424

$55.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 30Item: Circular Paper ChartRecording Time (Day): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441982 Mfr #: C424
Range: 0 to 30Item: Circular Paper Chart
Recording Time (Day): 1Package Quantity: 60
Chart Size (In.): 8For Use With: 3JG76
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range 0 to 30, Recording Time 24 Hour, For Use With 3JG76, Package Quantity 60

Reviews