PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chart, 8 In, -150 to +250, 24 Hr, PK60

DICKSON| Zoro #: G1920037| Mfr #: C442

$53.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: -150 Degrees to 250 Degrees FItem: Circular Paper ChartRecording Time (Day): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920037 Mfr #: C442
Range: -150 Degrees to 250 Degrees FItem: Circular Paper Chart
Recording Time (Day): 1Package Quantity: 60
Chart Size (In.): 8For Use With: 1CFB2
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range -150 to +250, Recording Time 24 Hr, For Use With 1CFB2, Package Quantity 60

Reviews