KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chart, 8 In, -150 to +250, 7 Day, PK60

DICKSON| Zoro #: G0393845| Mfr #: C452

$33.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1CFB2
Recording Time (Day): 7
Range: -150 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393845 Mfr #: C452
For Use With: 1CFB2Recording Time (Day): 7
Range: -150 Degrees to 250 Degrees FPackage Quantity: 60
Chart Size (In.): 8Item: Circular Paper Chart
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range -150 to +250, Recording Time 7 Day, For Use With G2858177, Package Quantity 60

Reviews