Dickson
Chart, 8 In, +20 to +100 F/C, 7 Day, PK60
Mfr # C449
Zoro # G0281023
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 20 Degrees to 100 Degrees F/C
- Recording Time (Day) 7
- For Use With 1APA9
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 C603
- DICKSON Chart, 4 In, Range 0 to 200, 5 Hour, PK60 C031
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 C481
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 C181
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 C495
- DICKSON Circular Chart, 6 In, 0 to 200F, 7 Day, Pk60 C665
- DICKSON Chart, 3 In, -14 to 32 F, 7 Day, PK60 C302
- DICKSON Chart, 3 In, Range -25 to 0 C, 1 Day, PK60 C309
- DICKSON Chart, 4 In, Range 0 to 250, 1 Day, PK60 C032
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 BN 24001660-076
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 00215308
- Dickson Circular Charts