Dickson
Chart Paper, 3In, PK60
Mfr # C303
Zoro # G1361656
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 3 in
- Range 4 Degrees to 50 Degrees F
- Recording Time (Day) 1
- For Use With 5KE59
- Units Measured Temperature Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- AMPROBE Clamp-On Power Meter, LCD, 1,000 kW, 1,000 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-54NAV)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- DICKSON Chart, 8 In, -20 to +120, 31 Day, PK60 (C480)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- Dickson Circular Charts